Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
pias® drilling screw, hexagon head A2 stainless steel
pias® drilling screw, hexagon head A2 stainless steel - 1
pias® drilling screw, hexagon head A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, hexagon head A2 stainless steel

For fastening aluminium profiles to aluminium substructures ≤ 4 mm

See product details

Available in 2 versions
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
Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • ALU/ALU
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component