Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Window installation bracket With JB-DK height adjustment plate
Window installation bracket With JB-DK height adjustment plate - 1
Window installation bracket With JB-DK height adjustment plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window installation bracket With JB-DK height adjustment plate

Projection up to 150 mm with support bracket for larger loads
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
Building structure: Concrete, sand-lime brick, aerated concrete (jumbo)



With locking screw



Adjustable window installation in insulated wall structures


The adjustable window installation system JB-D allows predictable window installation in accordance with RAL guidelines and the safe dissipation of any live loads that occur. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.

Notice
  • Pay attention to the properties and conditions of all brackets and rails when using fasteners!

  • The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and doors.