Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Wiring duct, VKW DIN
Wiring duct, VKW DIN - 1
Wiring duct, VKW DIN - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wiring duct, VKW DIN
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
Base holes


Single row up to width of 50 mm, triple row from width of 75 mm



Double-sided adhesive tape on base



Wire hold-back lugs from height of 75 mm



Predetermined breaking points on webs

EN 50085