Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Wire end brush Stainless steel, crimped, with shank
Wire end brush Stainless steel, crimped, with shank - 1
Wire end brush Stainless steel, crimped, with shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire end brush Stainless steel, crimped, with shank

Ideal for machining hard-to-reach areas on stainless steel and aluminium

See product details

Available in 3 versions
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
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • PE coating to prevent damage to the workpiece

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders

  • Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25