Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Anti-freezing Windscreen Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Anti-freezing Windscreen Cleaner

Ready to use product with good anti-freezing protection down to -35 °C

See product details

Available in 2 versions
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
Excellent anti-freezing performance


Can be used in the environment above -35℃.



Strong cleaning properties


Effectively remove dust, grease, silicone, dry insect residue and bird droppings from the glass



Gentle formulation


Ethanol based anti-freezing formula



Free of corrosive substances


Does not contain abrasive ingredients for better protection of wipers and finishes."

NoticeAvoiding splash product on your body, flush with water if any splash.
For more information, check SDS for reference
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.