Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Wheel hub grinder type A With 1/2 inch drive
Wheel hub grinder type A With 1/2 inch drive - 1
Wheel hub grinder type A With 1/2 inch drive - 2
Wheel hub grinder type A With 1/2 inch drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub grinder type A With 1/2 inch drive

Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Grinding bell with nylon non-woven abrasive disc



Fast removal of rust and deposits on wheel hubs


  • Saves time

  • Tightening torques are no longer distorted


Optimal processing quality


  • Non-sparking

  • Minimal dust created


Use in connection with commercially available electric or battery-powered drills


No special processing machine necessary



Replaceable nylon non-woven abrasive disc


Cost savings

Notice

Use for wheel hub of max. 70 mm diameter. Cleaning is carried out through rotation speed and not through maximum downforce.