Wheel brush Universal, with sanding bristles, crimped, with shaft
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush Universal, with sanding bristles, crimped, with shaft
Ideal for quick and easy removal of discolouration on bearing rods in railing construction. Ideal for use on steel, stainless steel, aluminium, wood and plastic.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results.
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, thanks to the polyamide fibres interspersed with abrasive grain
- For use on die grinders and drills
Notice
- Best surface results are achieved between 8,000 and 10,000 rpm
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes
- This article 5465440707 features plastic protection to prevent damage to workpieces.
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Application area
- Removal of paint or stains
- Deburring, polishing and structuring
- Wood care
- Ideal edge rounding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!