Welding electrode Inox 2 purple
For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode Inox 2 purple
Particularly suitable for A2 stainless steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Very good weldability
- Smooth, even weld texture
- Good re-ignition
- Few splash losses
- Easy slag removal
Notice
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
Application area
For welding stainless and heat-resistant steels in vehicle construction, container construction, shipbuilding and apparatus construction. Suitable for base materials 1.4000, 1.4301, 1.4306, 1.4307, 1.4308, 1.4311, 1.4541, 1.4550.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!