Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
WSH III 10-11 automatic welding helmet
WSH III 10-11 automatic welding helmet - 1
WSH III 10-11 automatic welding helmet - 2
WSH III 10-11 automatic welding helmet - 3
WSH III 10-11 automatic welding helmet - 4
WSH III 10-11 automatic welding helmet - 5

For detailed information, other images and documents, please select individual articles from the following table.

WSH III 10-11 automatic welding helmet

Standard helmet for welding with one or two protection levels
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
  • Recessed viewing window for preventing scratches

  • Very comfortable to wear thanks to low weight

  • Special smoke-repellent design

  • Control unit within the helmet

  • Protection levels 10 and 11 adjustable

  • Suitable for overhead welding
Notice
  • Not suitable for laser and pulsed-arc welding and applications with < 20 ampere welding current!

  • The sensitivity must be adjusted to suit the arc!
Recommended applications
The recommended protection levels are only a suggestion and correspond to EN 169:2002. The individual sensitivity of the eyes may require a deviation of ± 1.
Current rating1,56101530406070100125150175200225250300350400450500600
Electrode891011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
MAG8910111213
WSH III 5-13
WSH III 9-13
WSH III 10/11
TIG 8910111213
WSH III 5-13
WSH III 9-13
MIG heavy metals 91011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
MIG light metals, stainless, AI 1011121314
WSH III 5-13
WSH III 9-13
WSH III 10/11
Plasma cutting/microplasma welding 456789101112
WSH III 5-13
WSH III 9-13