Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Shim ring WN 988 A2 stainless steel plain
Shim ring WN 988 A2 stainless steel plain - 1
Shim ring WN 988 A2 stainless steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shim ring WN 988 A2 stainless steel plain

See product details

Available in 100 versions
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
As stainless steel shim rings are not part of DIN 988, there is no priming material on the market to meet the tolerances for the disc thickness according to DIN 988. The tolerances for the disc thickness are in accordance with DIN EN ISO 9445-1 for continuously cold-rolled stainless steel. Thus, the discs can also have a positive thickness allowance.


All other dimensions and tolerances comply with DIN 988.