Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C)
Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C) - 1
Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C) - 2
Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C)

See product details

Available in 8 versions
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
Metric standard thread



Strength class 100 (approx. strength class 10.9)



Surface:


Yellow galvanised (A2C)



Corrosion resistance:


Approx. 96 hours of base metal corrosion according to DIN EN ISO 9227-NSS



Working principle of locking ribs:


During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.