Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Synthetic corundum vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

Synthetic corundum vulcanised fibre disc

Tear-resistant, tough-elastic sanding discs

See product details

Available in 22 versions
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
22 mm hole with cross recess



Backing material made of vulcanised fibre


  • Grain size 16–50: 0.8 mm

  • Grain size 60–120: 0.6 mm


Highly elastic full synthetic resin bonding


Long service life



Electrostatic scattering


Consistent removal rates

Notice

General working and safety instructions


  • Only use fibre discs with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22°C and 45-60% relative air humidity