Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Video, BASIC endoscope 7 pieces
Video, BASIC endoscope 7 pieces - 1
Video, BASIC endoscope 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Video, BASIC endoscope 7 pieces

Fast, simple visual inspection of damage in inaccessible places without costly and time-consuming removal work (e.g. sills, engine, transmission, axles, cavities, cable ducts, and many other applications). With 5.5 mm x 1 m semi-rigid probe.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • 4 luminous, dimmable mini LEDs

  • Portable, mains-independent system

  • Direct connection option via AV port and connection cable

  • Probes with scratch-resistant sapphire glass for high image quality and to protect the camera and lens

  • Various mirror attachments for optimum viewing angle

  • Digital zoom function and mirror imaging


Technical data:


  • 2.4-inch TFT LCD QVGA colour monitor (resolution: 320 x 240 pixels)

  • Weight: 1704 grams/set

  • Video output format: NTSC & PAL

  • Horizontal angle 46°

  • Vertical angle 34°

  • Diagonal angle 56°

  • Depth of focus (DOF): between 1–6 cm distance

  • Probes: water-resistant according to degree of protection IP 67