Potential equalization rail For indoor use
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
Connection options:
- 1 strip 30 x 4 mm or 1 circular cable 8–10 mm
- 1 circular cable 50 mm²
- 7 circular cables 6–25 mm²
In accordance with VDE 0618 part 1, for potential equalization in accordance with VDE 0190
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!