Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Universal window sealing tape Euraseal U-305
Universal window sealing tape Euraseal U-305 - 1
Universal window sealing tape Euraseal U-305 - 2
Universal window sealing tape Euraseal U-305 - 3
Universal window sealing tape Euraseal U-305 - 4
Universal window sealing tape Euraseal U-305 - 5
Universal window sealing tape Euraseal U-305 - 6
Universal window sealing tape Euraseal U-305 - 7
Universal window sealing tape Euraseal U-305 - 8
Universal window sealing tape Euraseal U-305 - 9
Universal window sealing tape Euraseal U-305 - 10
Universal window sealing tape Euraseal U-305 - 11
Universal window sealing tape Euraseal U-305 - 12
Universal window sealing tape Euraseal U-305 - 13
Universal window sealing tape Euraseal U-305 - 14
Universal window sealing tape Euraseal U-305 - 15
Universal window sealing tape Euraseal U-305 - 16
Universal window sealing tape Euraseal U-305 - 17
Universal window sealing tape Euraseal U-305 - 18
Universal window sealing tape Euraseal U-305 - 19
Universal window sealing tape Euraseal U-305 - 20
Universal window sealing tape Euraseal U-305 - 21
Universal window sealing tape Euraseal U-305 - 22
Universal window sealing tape Euraseal U-305 - 23
Universal window sealing tape Euraseal U-305 - 24

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-305

Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing

See product details

Available in 5 versions
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
Very high adhesive strength due to special acrylate adhesive



Free zone without adhesive ensures improved diffusion behaviour and compensates for component movements



Variable Sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in the structure

  • Increases the performance of the heat-insulating material


Extremely wide range of applications


  • Tape can be used for sealing both indoors and outdoors

  • Due to the double-sided adhesive strips, the tape can be applied either on the same side or on alternating sides


  • Very convenient to apply due to the high-quality, flexible fabric

  • Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements

  • Can be easily plastered over
Notice

On mineral and highly absorbent surfaces, use a primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-305 can be combined:


  • Interior: Window sealing tape Euraseal universal U-305/exterior: VKP®Plus

  • Interior: Perfect neutral silicone/exterior: Universal window sealing tape Euraseal U-305

  • Interior: Window sealing tape Euraseal universal U-305/exterior: Universal window sealing tape Euraseal U-305


Form the outer seal of the lower connection in the shape of a tray. (sloping outwards).

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.