Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Universal adhesive tape
Universal adhesive tape - 1
Universal adhesive tape - 2
Universal adhesive tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal adhesive tape

The tape is suitable for many different applications, such as marking, bandaging and fastening cables

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Strong rubber adhesive provides excellent adhesion, even on rough and fibrous surfaces

  • The plastic coating of the tape is watertight, vapour impermeable, resistant to moisture and easy to label

  • The tape can be torn off by hand and enables quick and simple application
Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.