For detailed information, other images and documents, please select individual articles from the following table.
Undercoating spray gun
For applying stone chip and underseal products containing solvents.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Variable spraying nozzle
For restoring original structures of sill panels, wheel wells, undercarriages etc.
Application pressure:
3–4 bar
Cannot be used to apply cavity sealing products. Nylon probes cannot be connected.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For applying liquid undercoating and gravel guard based on bitumen, natural rubber plastic, synthetic resin and wax in special containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!