Underbody seal - can be painted over 
		
	For detailed information, other images and documents, please select individual articles from the following table.
Underbody seal - can be painted over
Underbody seal that can be painted over with corrosion protection.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- Can be painted over using all common methods
- Sound insulation
- Very good adhesion on a variety of surfaces
- Offers protection against corrosion, weather influences and dirt
Application area
Sealing of underbody on all types of cars and commercial vehicles.
Instructions
				   		The surface must be clean, dry and free of grease and rust. Shake product thoroughly. Apply the product evenly from a distance of approx. 30 cm. The underbody seal can be painted over after 60–90 minutes. For 2C paints, we recommend first applying a primer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!