Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit HSS Pilot WN type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS Pilot WN type RN

HSS drill bit with centre drill bit for universal use on wood and steel, vertex angle 118°/174°

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Highly precise spot drilling


Its robust twist drill bit with extra-long design and self-centring pilot drill bit ensures extremely precise drilling



Also suitable for deep drilling


Its reinforced core ensures sufficient stability even for deep drilling

Notice

In order to achieve optimal drilling pitch and avoid jamming, frequent 'ventilation' of the drill bit is also necessary during deep drilling. See overview tables for drill bit/material assignments



Ideal for pre-drilling in AMO III screw profiles:


  • Dia. 7.5 mm screw, 6 mm drill bit

  • Dia. 11.5 mm screw, 10 mm drill bit