Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
1/4 inch torque wrench reversible ratchet
1/4 inch torque wrench reversible ratchet - 1
1/4 inch torque wrench reversible ratchet - 2
1/4 inch torque wrench reversible ratchet - 3
1/4 inch torque wrench reversible ratchet - 4
1/4 inch torque wrench reversible ratchet - 5
1/4 inch torque wrench reversible ratchet - 6
1/4 inch torque wrench reversible ratchet - 7
1/4 inch torque wrench reversible ratchet - 8

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch torque wrench reversible ratchet

Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
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
  • Trigger accuracy of +/- 3 % tolerance from the set scale value

  • Double scale in N.m and lbf-in.

  • Convenient torque adjustment on the handle

  • Acoustic and tangible torque triggering for precise screwing operations

  • High-quality ratchet tool for use in confined spaces

  • Quick and easy reversing for clockwise and anti-clockwise rotation with turntable

  • For use in confined spaces

  • Includes declaration of conformity and serial number

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • After using the torque wrench, release the spring by turning back to the lowest scale value

  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench