Machine tap assortment 14 pieces. Red ring blind hole M3-M12
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring blind-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.