Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Tension anchor HTA

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tension anchor HTA

Single-piece or two-piece, high-load-bearing tension anchor system for anchoring the base of wood elements in wood, steel or concrete substructures.
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
  • Extremely high load-bearing capacities

  • Compact design with small base plate for confined spaces

  • Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)

  • Extra-long back panel for optimum placement of the required number of screws/nails whilst complying with the requisite edge clearance on the wooden frame

  • Sheet metal 12-µm hot-dip galvanised on both sides (S355 MC + Fe Zn 12c) in line with EN 10025-2:2004 3.0 mm in thickness

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notice

Dowel mounting: The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Notes:

CE labelling as per European Technical Approval ETA-14/0274