Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
T-HANDLE SCREWDRIVER HEXAGON (HEX) SET 7 PIECES

For detailed information, other images and documents, please select individual articles from the following table.

T-HANDLE SCREWDRIVER HEXAGON (HEX) SET 7 PIECES

The T-handle design allows to achieve a very high and precise tightening torque for the parts without effort, to overcome stubborn screws, whether they are stuck, seized or difficult to access. Extremely popular in automotive and bike maintenance as well furniture assembly. Unleash durability without compromising your budget with RedStripe.
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
S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



Ball End


Greater degree of flexibility and access to smaller spaces. can be inserted into fasteners at various angles other than the standard 90 degrees. Useful when working with fasteners that are positioned in narrow gaps between panels.



Hexagonal Shaped Blade


Allows reaching higher torque levels by using the aid of a spanner or plier attached to the blade.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Wide Angle Movement


Allows extreme mobility with a wide movement of up to 30 degrees when working in tighter spaces or with very low clearance.



Versatile Design


Its bottom features a hole and works as a lanyard holder, enabling easy carrying or tethering when working at heights.



Shop Ready


RedStripe Screwdrivers are crafted with convenience in mind: the window shaped box allied to the hangtag hole allows an eye-catching presentation and immediate placement in selling points at retail shops.