Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
T-handle screwdriver with bit strip, 10 pcs and PH2 bit
T-handle screwdriver with bit strip, 10 pcs and PH2 bit - 1
T-handle screwdriver with bit strip, 10 pcs and PH2 bit - 2
T-handle screwdriver with bit strip, 10 pcs and PH2 bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

T-handle screwdriver with bit strip, 10 pcs and PH2 bit
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
  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. Torque up to 40 Nm

  • Variable connector system for all hex bits with 6.35 mm = 1/4-in mount