Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
T-handle hexagon socket ball head set 6 pieces
T-handle hexagon socket ball head set 6 pieces - 1
T-handle hexagon socket ball head set 6 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

T-handle hexagon socket ball head set 6 pieces

In sheet steel rack
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
Integrated side tip


Effortless tightening and loosening of screw connections.



High-quality blade


Brushed chrome-plated hexagon blade for optimal corrosion protection and long service life.



Multi-component handle comprising solid core and soft casing


Highly non-slip special black plastic ensures maximum torque transfer.



One-piece blade


Resistant even to extremely high stresses.



Can be used as a workbench stand

Notice

The sizes 2.5, 3 and 4 mm are without ball head