Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
System box
System box - 1
System box - 2
System box - 3
System box - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System box

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.

See product details

Available in 18 versions
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
Compatibility thanks to grid dimensions


Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.



Secure connection in the system case


  • Grid feet fix the boxes to the case floor, holding them in position

  • The transparent lid prevents the contents from becoming cluttered


Individually adjustable


Boxes can be further divided individually using separator elements.



Can also be used on workshop walls or mounting stations


A groove allows the box to be hung on assembly rails.



Simple identification of box contents


Integrated, slightly offset labelling field.