Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
System assembly workbench WE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System assembly workbench WE

Durable, mobile, spacious: with drawers of different sizes and a wide work surface for effective working in workshops

See product details

Available in 2 versions
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
Drawers with three-stage locking


  • Central locking mechanism with cylinder lock locks all the drawers

  • Drawers remain securely closed during transport

  • Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping

  • Drawers can be unlocked individually and with one hand


Effortless handing of the assembly workbench


  • Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location

  • Sturdy, ergonomic side handle for convenient manoeuvring

  • Drawers can be opened with one hand

  • Large storage capacity with deep drawers for power tools or bulky objects

  • Large, rubberised and replaceable storage and work areas


Customise with individually coordinated accessories


  • Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers

  • Practical additional holders for tools and small parts can be attached to the square perforations on the side


For long-term use in workshops


  • Ball bearings enable drawers to be pulled out fully and smoothly

  • Elegant, easy-to-clean surface with high-quality powder coating
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 1101
2-6
Left
Without grid dimensions
2-4
Right
5
Right
0962 639 1301
2-6
Left
Without grid dimensions
2-6
Right
7-8
Right