Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plastic-metal Premium ultra-thin surface coating
Plastic-metal Premium ultra-thin surface coating - 1
Plastic-metal Premium ultra-thin surface coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic-metal Premium ultra-thin surface coating

The powerful bond with the substrate results in the formation of an ultra-thin coating which provides strong hydrophobicity and non-stick properties. The coating is resistant to frost, extreme heat (200°C) and UV.
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
The coating will form an invisible layer on the treated plastic or metal surface.



The coated surface feels the same after application but the surface may look slightly brighter.



Provides strong hydrophobicity and non-stick properties.


  • Helps to prevent *water marks, dirt, algae and bird fouling from adhering to plastics.

*Water marks and associated particulate deposits which may form are easily removed



Significantly reduces cleaning frequencies, saving energy, time and cost.



Exceptionally long durability approximately 3-4 years on areas not subjected to high levels of abrasion.


Durability depends on abrasion rates and UV exposure and the inherent stability for the coated substrate. The coatings are UV stable but some coated substrates are prone to UV degradation. The coating reduces the UV induced oxidation rate of the substrate .

Notice
  • Do not apply the coating to freshly painted surfaces as the target surface must completely cured and stable before application.

  • The surface to be coated should not be too hot; so do not coat the car paint if the car was located directly under the sun before.

  • Do not apply on damp surfaces.