Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Support clip, type BB
Support clip, type BB - 1
Support clip, type BB - 2
Support clip, type BB - 3
Support clip, type BB - 4

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BB

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)
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
Type BB features a flat surface, so that a nut or head of a bolt can be fully tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

With general technical approval Z-14.4-483