Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Bolt M8 BFB 8 BFB 8 DIN EN 206
Bolt M8 BFB 8 BFB 8 DIN EN 206 - 1
Bolt M8 BFB 8 BFB 8 DIN EN 206 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M8 BFB 8 BFB 8 DIN EN 206

For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
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
Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques:M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm

All bolts are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.