Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Ring lock washer narrow shape, steel, Delta Protekt (DPE)
Ring lock washer narrow shape, steel, Delta Protekt (DPE) - 1
Ring lock washer narrow shape, steel, Delta Protekt (DPE) - 2
Ring lock washer narrow shape, steel, Delta Protekt (DPE) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ring lock washer narrow shape, steel, Delta Protekt (DPE)
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
General:


Ring lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Corrosion resistance:


600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C).



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Ring lock washer assembly:


The ring lock washers are delivered pre-assembled. The ring lock washer system consists of a polyamide ring (PA) and the wedge lock washers described above.



Benefits:


  • Simple fitting and removal

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suitable for dynamic loading – including when lubricants are used

  • Reusable

  • Gentle on surfaces

  • Can also be used with high-strength screw connections 8.8, 10.9 and 12.9

  • No risk of incorrect mounting with multi-usage
Notice

For bolt-nut connections, a pair of wedge lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.