Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Staircase trolley

For detailed information, other images and documents, please select individual articles from the following table.

Staircase trolley

3-star solid rubber wheels fitted with plastic rims and roller bearings make it easier to perform the difficult task of transporting items up stairs.
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
  • Permanently welded steel construction

  • Useful in applications involving frequent trips up and down stairs where ground conditions are good and level

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries.

  • Steel tube Ø 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel