For detailed information, other images and documents, please select individual articles from the following table.
Spacer assortment
Tolerances according to DIN 522, plain steel, cold rolled, 345 pcs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Assortment of 345 pieces
- 50 x spacer washers 34 x 46 x 0.3 mm
- 40 x spacer washers 34 x 46 x 0.5 mm
- 25 x spacer washers 34 x 46 x 1.0 mm
- 50 x spacer washers 36 x 48 x 0.3 mm
- 40 x spacer washers 36 x 48 x 0.5 mm
- 25 x spacer washers 36 x 48 x 1.0 mm
- 50 x spacer washers 40 x 52 x 0.3 mm
- 40 x spacer washers 40 x 52 x 0.5 mm
- 25 x spacer washers 40 x 52 x 1.0 mm
The handy format allows the set to be fitted almost anywhere and save space (e.g. on front sides of small parts racks for dispensing material).
You can see the current inventory at a glance and so can reorder in good time.
Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of circlips and rivets.
The item number indicates: 0420 10 203
- 0420 ->prefix number
- 10->internal diameter
- 20->external diameter
- The last digit is the thickness:
3->strength mm ->2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!