For detailed information, other images and documents, please select individual articles from the following table.
Block assortment 137 pieces
The large, universal assembly aids for aligning and laying formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, etc... Handy assortment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Dimensions: 160 x 75 mm
- Material: Plastic, PP/polypropylene
- Stackable with non-slip protection
- Pressure tested up to 8 tonnes (from 5 mm)
For aligning formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, window elements, wood constructions, etc...
Comprising:
30 pcs 2 mm
30 pcs 3 mm
30 pcs 5 mm
20 pcs 7 mm
20 pcs 10 mm
5 pcs 15 mm
2 pcs 20 mm
The compressive strength is determined by the load-bearing capacity both of the substrate in question and of the block. Not for long-term outdoor use; avoid direct exposure to UV radiation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!