Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
PVC soft-faced Hammer with Ash Handle REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

PVC soft-faced Hammer with Ash Handle REDSTRIPE

Soft-faced hammer designed with replacement mallet head helps prevent damage to the surfaces being struck and working with delicate materials.

See product details

Available in 5 versions
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
Head made from durable and high quality nylon



Replacable PVC heads


Nylon head inserts is threaded and it can be replaced.



No surface damage


Provides a gentle impact that minimizes dents and scratches, making it suitable for delicate tasks.



Durable Construction


Varnished ash wood standard ash handle with steel housing for replaceable inserts of nylon mallet.



Excellent Grip


High shock absorption and grip for better control and comfort.

Notice
  • Do not use for heavy impact.

  • Do not use in high temperature surfaces.

  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Ensure the handle is sturdy and tightly attached to the head. Replace with spare mallet if any loose or cracked