Channel nuts with springs
For detailed information, other images and documents, please select individual articles from the following table.
Channel nuts with springs
Channel nuts with springs provide a strong, adjustable anchor point on metal struts, ideal for supporting pipes, conduit, and equipment.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
One-handed installations
The spring holds the nut in place within the channel
Toothed grooves on nut body
When a fastener is threaded into the nut and tightened, the teeth bite into the channel edge to secure the nut firmly in place
The spring holds the nut in place within the channel
Toothed grooves on nut body
When a fastener is threaded into the nut and tightened, the teeth bite into the channel edge to secure the nut firmly in place
Application area
For general fixing to C-Channel up to 41 mm x 41 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!