Adjustable spanner
For detailed information, other images and documents, please select individual articles from the following table.
Adjustable spanner
One tool can be used on multiple fastener sizes without having to find and swap spanners
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: chrome vanadium, forged
- Surface: chrome-plated, heads polished
- Geometry: jaw position 22.5º, righthanded model with metric measuring scale for quick and accurate recognition of jaw opening
- Head shape: narrow heads for use in confined spaces. Long jaw design for sure grip of deep-set bolts and nuts
DIN3117/ ISO6787
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!