Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Silent-running bearing universal set 46 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Silent-running bearing universal set 46 pieces

For extracting and inserting e.g. silent bearings, hydraulic bearings, bushings, ball bearings, radial shaft seals
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
Easy adjustment of the different diameters


through various pressure sleeve diameters and stepped washers



Individual sleeves can be reworked if necessary


The set can be operated mechanically via spindles



Scope of delivery:


  • 1x each of pressure sleeve internal/external 74/84, 76/86, 78/88, 80 mm/90 mm

  • 1x each of pressure sleeve internal external 82/92, 84/94, 86/96, 88/98, 90 mm/100 mm

  • 1x each of pressure sleeve internal/external 92/102, 94/104, 96/106, 98 mm/108 mm

  • 1x each of pressure sleeve internal/external 100/110, 102/112, 104 mm/114 mm

  • 1x each of pressure sleeve internal/external 106/116, 108/118, 110/120, 112 mm/122 mm

  • 2x each of pressure nut with bearing M10, M12, M14, M16

  • 1x each of lock nut for spindle M10, M12, M14

  • 1x each of spindle M10, M12, M14, M16

  • 2x trapezoidal screw-down nuts TR 20 with bearing

  • 1x each of trapezoidal spindle TR 20, short with female adapter thread M10, M12, M14; TR 20, long with female adapter thread M10, M12, M14

  • 1x each of step tread size 1 for 74, 82, 90, 96, 106 mm; size 2 for 76, 84, 92, 100, 108 mm; size 3 for 78, 86, 94, 102, 110 mm; size 4 for 80, 88, 96, 104, 112 mm

  • 2x pressure adapters for step treads

  • 1x high pressure grease in syringe