Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
HSS SMART STEP sheet metal conical drill bit
HSS SMART STEP sheet metal conical drill bit - 1
HSS SMART STEP sheet metal conical drill bit - 2
HSS SMART STEP sheet metal conical drill bit - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP sheet metal conical drill bit

The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.

See product details

Available in 4 versions
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
SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional sheet metal conical drill bits

  • Up to 50 % longer service life compared to conventional sheet metal conical drill bits

  • Significantly less effort required when drilling compared to conventional sheet metal conical drill bits

  • Eliminates pre-drilling, precise spot drilling without running off-centre

  • Comfortable, stepless boring or enlarging of an existing drill hole

  • Burr-free drilling without deformation of the sheet metal

  • Precise, circular holes


Deep-ground spiral flute


Excellent chip removal



Laser scaling in the flute


Easy reading of the hole diameter during the drilling process



3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth