Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
VKP® MAX sealing tape
VKP<SUP>®</SUP> MAX sealing tape - 1
VKP<SUP>®</SUP> MAX sealing tape - 2
VKP<SUP>®</SUP> MAX sealing tape - 3
VKP<SUP>®</SUP> MAX sealing tape - 4
VKP<SUP>®</SUP> MAX sealing tape - 5
VKP<SUP>®</SUP> MAX sealing tape - 6
VKP<SUP>®</SUP> MAX sealing tape - 7
VKP<SUP>®</SUP> MAX sealing tape - 8
VKP<SUP>®</SUP> MAX sealing tape - 9
VKP<SUP>®</SUP> MAX sealing tape - 10
VKP<SUP>®</SUP> MAX sealing tape - 11
VKP<SUP>®</SUP> MAX sealing tape - 12
VKP<SUP>®</SUP> MAX sealing tape - 13
VKP<SUP>®</SUP> MAX sealing tape - 14
VKP<SUP>®</SUP> MAX sealing tape - 15
VKP<SUP>®</SUP> MAX sealing tape - 16
VKP<SUP>®</SUP> MAX sealing tape - 17
VKP<SUP>®</SUP> MAX sealing tape - 18
VKP<SUP>®</SUP> MAX sealing tape - 19
VKP<SUP>®</SUP> MAX sealing tape - 20
VKP<SUP>®</SUP> MAX sealing tape - 21
VKP<SUP>®</SUP> MAX sealing tape - 22
VKP<SUP>®</SUP> MAX sealing tape - 23
VKP<SUP>®</SUP> MAX sealing tape - 24
VKP<SUP>®</SUP> MAX sealing tape - 25
VKP<SUP>®</SUP> MAX sealing tape - 26
VKP<SUP>®</SUP> MAX sealing tape - 27
VKP<SUP>®</SUP> MAX sealing tape - 28

For detailed information, other images and documents, please select individual articles from the following table.

VKP® MAX sealing tape

Impregnated and pre-compressed sealing tape in line with BG1 for compensating higher joint tolerances.

See product details

Available in 4 versions
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
Tape is excellent at adapting to surrounding area


  • Reliable sealing of joints with higher tolerances

  • Bridging of surface unevenness

  • Fewer tape dimensions required due to large range of applications


Tested sealing properties of over 600 Pa


Complies with BG1 according to DIN 18542



Water-repellent, yet permeable to water vapour


Thanks to impregnation, the tape is resistant to driving rain, but still allows for good drying out of moisture in joint on account of its vapour permeability.



Excellent weather resistance


Also suitable for outdoor use

Notice

The expansion speed of VKP MAX depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Compatibility when coating with paints and sealants must be tested. The tape must not come into contact or be cleaned with chemicals containing solvents or aggressive chemicals.


To ensure functionality and to prevent the penetration of moisture, the sealing tape must not expand further than the maximum specified joint width during and after installation.

Application area
Please observe the specified joint width. Only by doing so can resistance to driving rain and UV be guaranteed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.