Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
One component neutral RTV silicone with medium viscosity, high strength, high elongation, excellent mechanical oil resistance and good bonding performance.
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C