AW® drive screwdriver set
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
Benefits of the AW drive system over previous drive systems:
- Better power transmission
- Longer service life
- Optimal centring
- Maximum bit contact area in screw drive - ejection forces
- Ejection forces (come-out) are virtually zero. Even force distribution prevents damage to the protective coating and therefore ensures better resistance to corrosion
Contents: 5 pieces
- 1 each of AW drive screwdriver with round shank AW 10, AW 20, AW 25, AW 30
- 1x short AW drive screwdriver with hexagon blade AW 20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!