Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
SCREWDRIVER PHILLIPS (PH)

For detailed information, other images and documents, please select individual articles from the following table.

SCREWDRIVER PHILLIPS (PH)

The Phillips tip allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields. Unleash durability without compromising your budget with RedStripe.

See product details

Available in 7 versions
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
S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting.


S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.



Black Tip


Increases friction between the tip and the screw recess, enhancing driving force and accuracy. Ensures that the screwdriver won't slip off the fastener, avoiding damage to surfaces like painted car exteriors or expensive wooden furniture.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Versatile Design


RedStripe Screwdrivers are crafted with convenience in mind. Its bottom features a hole, making it shop-ready for retail businesses, and works as a lanyard hole, enabling easy carrying or tethering when working at heights.