Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Machine tap assortment Steel through hole M3-M12, 14 pieces
Machine tap assortment Steel through hole M3-M12, 14 pieces - 1
Machine tap assortment Steel through hole M3-M12, 14 pieces - 2
Machine tap assortment Steel through hole M3-M12, 14 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel through hole M3-M12, 14 pieces

Consisting of precision twist drills and through hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm².

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Twist drill bit


  • Optimised cross thinning for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point for precise tapping without centring, even on curved surfaces

  • Very precise point grinding for precise boreholes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Machine tap


Rake precisely tailored to steel materials

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.