Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Machine tap NPT Steel through-bore M3-M12, 14 pcs.
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 1
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 2
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap NPT Steel through-bore M3-M12, 14 pcs.

Precision twist drill bits and screw taps for through-bores for machining long-chipping unalloyed steels with a strength of up to 850 N/mm².

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Twist drill bit


  • Thanks to the optimized cross taper, 20% less feed force is required and drilling is faster, allowing for finer work

  • Optimized dividing point for precise threading without centering, even on curved surfaces

  • Very precise point grinding for precise holes

  • Vaporized surface ensures excellent adhesion of cooling lubricant and also less tendency to accumulate material residues


Machine tap


Slope precisely adapted to steel materials

Notice
  • When drilling and tapping, it is necessary to supply sufficient coolant and lubricant.

  • For more information, please refer to the individual products.