Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Screw connection seal
Screw connection seal - 1
Screw connection seal - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screw connection seal

See product details

Available in 3 versions
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
  • High pressure resistance

  • High thermal stability

  • DVGW-approved

  • KTW-approved
Notice

Since temperature and pressure are mutually dependent, simultaneous stressing of the seal with the maximum values is not possible. In addition, the specifications depend on the respective medium. This means that these details can serve only as a guideline, due to the wide variety of possible applications.