Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Sanding disc Useit Superpad vehicle
Sanding disc Useit Superpad vehicle - 1
Sanding disc Useit Superpad vehicle - 2
Sanding disc Useit Superpad vehicle - 3
Sanding disc Useit Superpad vehicle - 4
Sanding disc Useit Superpad vehicle - 5
Sanding disc Useit Superpad vehicle - 6
Sanding disc Useit Superpad vehicle - 7
Sanding disc Useit Superpad vehicle - 8
Sanding disc Useit Superpad vehicle - 9

For detailed information, other images and documents, please select individual articles from the following table.

Sanding disc Useit Superpad vehicle

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

See product details

Available in 14 versions
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
Sanding disc perforated over entire surface


  • The sanding dust is extracted completely from the entire surface.

  • No clogging, high sanding performance, long service life, even grinding finish, high removal rate.


Dust- and shadow-free working


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



Time and cost savings.


In contrast to conventional perforated abrasives, the hole pattern of the Useit Superpad P Vehicle has been optimised for the material and the amount of dust produced.



No clogging of the sanding disc


The Useit® Superpad P Vehicle is universally suitable for use with any backing pad (regardless of holes) - with or without dust extraction.



Foam insulation


Pressure-compensating


The spot pressure on the surface is reduced by the foam insulation.



The danger of sanding through on edges, beads and curves is reduced to a minimum.

Notice

The following factors can affect the sanding result:


  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).

  • 2. The processor (sanding pressure, feed, sanding technique).

  • 3. The backing pad (design, e.g. shape and hardness).

  • 4. The sanding tool (rotation speed, drive, stroke, extraction etc.).