Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Safety measuring lead set Automotive

For detailed information, other images and documents, please select individual articles from the following table.

Safety measuring lead set Automotive
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
Contents:


  • 4 mm safety test leads, silicone-insulated, l = 1 m; cross-section 1.0 mm²; rated current 19 A; temperature-resistant from -80°C to +150°C. One side with straight safety plug, opposite side with angled 4 mm safety plug.

  • Safety dolphin clamp, fully-insulated

  • Attachable safety test tips, stainless steel, rigid, with tip protective cap for tapping at individual ICs (2.54 mm spacing)

  • Attachable safety claw tapper with strong outer insulated claws. Rated current/voltage: 16 A/1000 V CAT III

  • Scope of delivery: one red and one black version