Safety helmet SH 2000-S Pro
For detailed information, other images and documents, please select individual articles from the following table.
Safety helmet SH 2000-S Pro
Comfortable hard hat with internal dial adjustment and pre-mounted 4-point chin strap
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Safe fit and maximum safety
- High-quality, four-point chin strap
- Extended downwards for neck protection
Optimal, quick width regulation thanks to rotary wheel system
Unobstructed upwards view thanks to short helmet peak
Very comfortable
- Six-point fabric lining and individually regulated ventilation openings on the front and back
- Low weight
Easy to combine with other equipment
- 30 mm insert pockets allow the fitting of hearing protection
- A retaining clip ensures that full-vision goggles and other add-on parts are securely attached with an elastic strap
Tested according to EN 397 with supplementary requirements
- Suitable for very low temperatures up to -30°C.
- Protects against metal splashes (MM = molten metal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!