Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Basic safety harness

For detailed information, other images and documents, please select individual articles from the following table.

Basic safety harness

Light safety harness
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
  • Back harness eye in accordance with EN 361

  • Two chest loops as harness eye in accordance with EN 361
Notice
  • If the two chest loops on the safety harness are not used with a fastener, they must be connected using a screw-lock snap hook.

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock carabiner of the fastener.

  • When using a fall protection belt and a lanyard, the maximum load capacity of the lanyard is crucial.